Specifications
- Storage capacity:396 (2") cryoboxes
- Temperature range:–50...–86 °C
- Capacity:566 L (20 cu.ft.)
- Description:VWR® −80 °C ULT chest freezer
- Environmentally Preferable:Low Manufacturing Impact
- Model:VWRC39686FA
- Electrical:115 V / 60 Hz
- Refrigerant:Hydrocarbon refrigerants R290 and R170
- Defrost:Manual
- Door Type:Single hand lift door
- Plug:NEMA 5-20
- Exterior W×D×H:244.6×84.1×102.9 cm (96.3×33.1×40.5")
- Interior W×D×H:168.7×47×70.6 cm (66.4×18.5×27.8")
- Cat. No.:76575-444
Specifications
About this item
VWR® Series –80 °C ultra-low temperature (ULT) freezers, powered by the H-Drive refrigeration system, are designed for efficiency. The units enable the same excellent experience as upright ULT freezers, with an additional benefit of enhanced performance. As a result, the series delivers a foundational ULT experience with the reliability and performance needed to protect your work—and the sustainability to meet global compliance.
- Worry-free storage; with low peak variation, samples are protected throughout the entire cabinet
- Fast door opening recovery; as little as 1 minute for chest freezers
- Designed to keep samples safe with secure freezer settings with sample security
- Choice of general-purpose models for non-diagnostic general laboratory use, and FDA Class II Medical Device models for storage of blood, plasma, tissue, skin, and bone
- Energy use as low as 4.4 kWh/day, depending on size and temperature
- SNAP and EU F-gas regulation compliant, natural hydrocarbon refrigerants
- Environmentally friendly, polyurethane foam with non- HFC blowing agent is compliant with SNAP and EU F-gas regulations
- H-Drive Information Center (HIC) touchscreen user interface and USB data download capability
- Three-years parts and labor standard warranty plus two additional years on compressor parts
The combination the VWR® chest ULT freezers’ rapid door open recovery and tight peak variation make them perfect for frequent entry or long-term storage applications. Units are quiet enough to be located directly in the laboratory; at just 50 dBA, the sound is comparable to a home refrigerator. Less heat emission lowers HVAC costs.
Download capability: USB data