Order Entry
United States
Orders LinkContactUsLinkComponent
Eisco Evaporating Flasks

Eisco Evaporating Flasks

250 ml, 29/32
Catalog # 470345-262
Supplier:   Wards
Supplier #:  CH0435C
Eisco Evaporating Flasks
Catalog # 470345-262
Supplier:  Wards
Eisco Evaporating Flasks
Eisco Evaporating Flasks

250 ml, 29/32

Price
$19.45
Log in for availability
Each
Product Details & Documents

Evaporating flasks with ground sockets made of borosilicate 3.3 glass.

  • Withstands high temperatures and thermal shocks
  • Ungraduated, with round bottom
  • Features ground socket
  • Used with rotary evaporators and vacuum applications that vaporize solvents

Evaporating flasks for use with rotary evaporators and vacuum applications that vaporize solvents. Made of durable, high quality, heavy duty 3.3 borosilicate glass with the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C

Specifications
  • [ST] joint:
    29/32
  • Capacity:
    250 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.