Titanium etchant TFT semiconductor grade
Titanium Etchant TFT is a general purpose titanium etchant with a controlled etch rate.
- :103…105 °C
- :–35 °C
- :1.105 g/cc
- :Ambient
- :1790
- :8, 6.1,II
- Appearance:Clear, colorless
- Etch Capacity (rate declines at ~70%):65 g/gallon
- Etch Rate at 20°C:25 Å/sec
- Filtration:0,2 um
- Incompatible Materials:Glass, Oxide, Nitride, GaAs
- pH:Strongly acidic
- Recommended Operating Temperatures:20-80°C (30-40°C most common) °C
- Shelf Life:1 Year
- Storage Conditions:Ambient
- Pack type:HDPE bottle
- Size:Gallon
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



