CPC® 1-1/2 Sanitary Aseptiquik L Connector HT , AQL33024HT; 1/PK
Catalog # MFLX20202-63
Supplier: Colder Products
About this item
Provide easy, secure sterile connections even in nonsterile environments now in newly engineered 1-1/2" sanitary clamp size.
- Genderless design simplifies system integration—no need to worry about female and male threads
- Robust construction provides reliable performance—even without clamps
- Quick, three-step connection process reduces risk of operator error
Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use sanitary connectors in your upstream or downstream biopharmaceudical processes.
Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.
All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.
- Connection Type:Aseptic to Sanitary
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1½"
- Max. Temperature:40 °C (104 °F)
- Seal material:Platinim-cured silicone
- Color:White
- Description:1-¹/₂ Sanitary Aseptiquik L Connector HT , AQL33024HT; 1/PK
- Environmentally Preferable:
- Regulatory approvals:USP
- Min. Temperature:4 °C (39 °F)
- Sterilization:Gamma and Autoclave
- Max. Operating Pressure:60 psi
- Cat. No.:MFLX20202-63
- Fitting Material:PC
- Sanitary Gasket Size:1½"
Frequently Bought Together