Order Entry
United States
ContactUsLinkComponent
Masterflex® Ismatec® ISM597D Reglo Digital Variable-Speed Peristaltic Pump, 4-Channel, 12-Roller, 0.003 to 21 ml/min; 115/230 VAC
Masterflex® Ismatec® ISM597D Reglo Digital Variable-Speed Peristaltic Pump, 4-Channel, 12-Roller, 0.003 to 21 ml/min; 115/230 VAC
Catalog # MFLX78017-22
Supplier:  VWR International
CE Compliant
undefined
Masterflex® Ismatec® ISM597D Reglo Digital Variable-Speed Peristaltic Pump, 4-Channel, 12-Roller, 0.003 to 21 ml/min; 115/230 VAC
Catalog # MFLX78017-22
Supplier:  VWR International
CE Compliant

About this item

Easily adjust speed of compact multichannel pump.

  • Digital models have preprogrammed tube diameters and flow rates for easy set up
  • Dispense by volume or set time intervals
  • Display shows speed in 1% steps and flow rate in ml/min
  • Designed with 4 channels and 12 rollers

These space-saving pumps provide up to four pumping channels while using very little benchtop space. Self-lubricating, Ertalyte® rollers provide consistent flow with reduced tubing wear. Use Click’n’go™ minicartridges for consistent results. Reverse flow direction with the flip of a switch. Select two- or four-channel pumps; twelve roller pumps provide smooth, even flow.

Continuously pump or dispense in any of four modes:
– Flow rate: 0.003 to 59 ml/min
– By time: 0.1 seconds to 999.9 hours
– Batches: set delay between dispensed volumes
– Drip-free: program back-steps to prevent drips

Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.

Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure (DB15 male); footswitch and hand dispenser (three-pin DIN port).

Choose optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Pumps are designed to be used with 3-stop tubing. (Scroll down to see all accessory choices.)

Delivery: Includes minicartridges for each channel and a 6-ft (1.8-m) cord with plug.
  • Maximum Flow Rate:
    31 ml/min
  • Power:
    230 VAC; 50 Hz
  • Max. Pressure:
    1.5 bar (22 psi)
  • Min. Flow Rate:
    0.003 ml/min
  • No. of Channels:
    4
  • Description:
    REGLO Digital 4-Ch 12-R Var-Speed Pump; 0.003 to 21 ml/min, 115V/230V
  • Height:
    10.2 cm
  • Length:
    13.5 cm
  • Environmentally Preferable:
  • Duty Cycle:
    Continuous
  • Max. flow rate per channel:
    31 ml/min
  • Min. RPM:
    1 rpm
  • Remote inputs:
    0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • No. of rollers:
    12
  • Warranty:
    2 years
  • Cat. No.:
    MFLX78017-22
  • Max. RPM:
    100 rpm
  • Width:
    19.1 cm
Frequently Bought Together