About this item
High-performance drives with numerous features.
- Control speed and start/stop remotely via analog signal; RS-232 available on Reglo Digital and MCP-series drives
- Magnetically driven pump heads provide smooth, accurate, pulseless fluid delivery
- Don't forget your pump head and tubing for a complete pump system
- Adapter plate to accept either A or B Mount gear pump heads is included
Compatible with all Micropump® A-mount (with adapter plate 07617-90 - included) or B-mount pump heads. Country specific power cord shipped with drive - chosen based upon ship-to address.
Two main gear pump styles fit the drives (pump heads sold separately):
Cavity style pump head can be used for viscous media and for applications with a certain suction lift, has smooth operation at a low noise, and low inner friction.
Suction shoe pump head features enhanced pump performance at elevated differential pressures and has fewer parts for easy maintenance. These pump heads are suitable for elevated temperature ranges and not suitable for applications requiring a suction lift.
Some gear pump head models have an internal fluid bypass. A fluid bypass valve helps protect against decoupling and damage from high pressure build-up.
- Power:115/230 VAC; 50/60 Hz
- Description:MCP Process Digital Drive for Micropump Pump Head; 115 to 230 VAC
- Height:26.2 cm
- Length:26 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Enclosure IP rating:IP 65
- Min. motor RPM:60 rpm
- Motor enclosure type:PMDC
- Motor hp:0.2
- Power cord connection:both US and EU plug included, ship to country is also included if different
- Remote control input:RS232 for control via PC (offering many options); Speed control (0 to 5 or 0 to 10 VDC; or 0 to 20 or 4 to 20 m); start/stop; autostart; 2 universal inputs
- Motor:0.15 kW
- Warranty:2 years
- Series:Gear Pump Drives
- Cat. No.:MFLX78004-47
- Max. Motor RPM:6000 rpm
- Width:16 cm