Powerful microprocessor-controlled dispensing pump.
- Mount pump heads quickly with turn-and-lock mounting system
Quick-couple drives feature a turn-and-lock mounting system that makes installing pump heads fast and easy. Select from the interchangeable pump heads on page 1607 of our 2013/2014 virtual catalog to achieve flow rates from 0.003 to 3600 ml/min. Control speed remotely on all models via analog signal (0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, or 4 to 20 mA). Start/stop pump or change flow direction remotely via DB15 female contact enclosure.
Minicartridge pump heads
78002-50 8 channels 6 rollers
78002-90 4 channels 12 rollers
Standard cartridge pump heads
78002-34 8 channels 8 rollers
78002-36 12 channels 8 rollers
Tubing bed pump heads
07611-10 2 channels 6 rollers
07611-15 3 channels 6 rollers
Quick change pump head
78002-22 1 channel 3 rollers
0.072 to 880 ml/min
78002-20 1 channel 3 rollers
0.44 to 2800 ml/min
High viscosity pump head
78002-60 1 channel 3 rollers
Pump memory holds up to four programs. Tubing sizes and heads are preprogrammed in the drive. Dispense by volume, time, flow rate, batches with variable pause time, stored programs, roller back steps, or number of dispensing cycles. Digital display shows speed, flow rate, dispensing volume, dispensing time, and pause time. Use the RS-232 interface (DB-9 female) to automate your lab.
See link below for tubing options or for personal assistance call our Application Specialists.
- Maximum Flow Rate:3700 ml/min
- Power:115 VAC; 50/60 Hz
- Control Type:Variable-Speed Digital
- Max. Pressure:1.5 bar (22 psi)
- Description:Pump, MCP Standard Digital Peristaltic Drive, 1 to 240 rpm, 115 VAC
- Height:26.035 cm
- Length:21.9 cm
- Environmentally Preferable:
- Duty Cycle:Continuous
- Drive IP rating:IP 30
- Max. flow rate per channel:3700 ml/min
- Min. flow rate per channel:0.001 ml/min
- Min. RPM:1 rpm
- Open-head sensor:No
- Remote I/O:0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
- Washdown capable:No
- Drive:MCP Standard
- Warranty:1 year
- Series:MCP Standard
- Cat. No.:MFLX78002-00
- Max. RPM:240 rpm
- Width:15.24 cm