Masterflex® Ismatec® Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK
Catalog # MFLX95602-48
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95602-48
- MFLX95602-40
- MFLX95602-36
- MFLX95602-38
- MFLX95602-30
- MFLX95602-34
- MFLX95602-26
- MFLX95602-24
- MFLX95602-22
- MFLX95602-44
- MFLX95602-32
- MFLX95602-28
- MFLX95602-42
- Model:
- 95602-40
- 95602-30
- 95602-22
- 95602-44
- 95602-32
- Fixed RPM:
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- 15 rpm
- Max. flow:
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- 240 ml/min
- Min. flow:
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- 0.11 ml/min
- Max. RPM:
- 0.88 rpm
- 0.43 rpm
- 0.03 rpm
- 0.035 rpm
- 0.017 rpm
- 0.026 rpm
- 0.011 rpm
- 0.009 rpm
- 0.006 rpm
- 0.62 rpm
- 0.022 rpm
- 0.014 rpm
- 0.52 rpm
- Series:
- Similar to SC0634
- Similar to SC0630
- Similar to SC0628
- Similar to SC0629
- Similar to SC0625
- Similar to SC0627
- Similar to SC0623
- Similar to SC0622
- Similar to SC0621
- Similar to SC0632
- Similar to SC0626
- Similar to SC0624
- Similar to SC0631
- Tubes per pack:
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Warranty:
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Unknown
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
- Inner diameter: 2,79 mm
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:2.79 mm
- Description:Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK
- Length:180 mm
- Environmentally Preferable:
- Fixed RPM:15 rpm
- Max. flow:240 ml/min
- Max. RPM:0.88 rpm
- Min. flow:0.11 ml/min
- Tubes per pack:6
- Warranty:Unknown
- Series:Similar to SC0634
- Cat. No.:MFLX95602-48
- Rollers:8
- Color Coded Stops:Purple/white
- Tubing material:Platinum-cured silicone
Frequently Bought Together