SANI-TECH STHT-C-375-5 Platinum-Cured Silicone Tubing, 3/8" x 3/4"; 25 Ft/Pk
Catalog # MFLX95921-35
Supplier: VWR International
Specifications
See all product configurations- Burst pressure:
- 1.24 bar (18 psi)
- 1.2 bar (17 psi)
- 0.7 bar (10 psi)
- 0.411 bar (6 psi)
- 11.1 bar (161 psi)
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. Pressure:
- 0.07 bar (1 psi)
- 2.2 bar (32 psi)
- Max. Temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. Temperature:
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- –62 °C (–80 °F)
- Regulatory approvals:
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Working Pressure:
- 0.07 bar (1 psi)
- 2.2 bar (32 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Ultimate product traceability.
- Resist temperature extremes, ozone, corona, radiation, moisture, compression sets, weathering, and chemical attacks
- 1/16" ID and larger have part numbers and lot codes laser marked for permanent traceability
- Identify tubing by external labeling too—both bag and box are marked
Applications: sterile fill and transfer, media processing, sanitary peristaltic pump tubing, general laboratory use, cell harvesting, and liquid chromatography.
Characteristics: withstands repeated autoclaving, ultra-flexible, smooth surface for low adhesion, tasteless, odorless, nontoxic, and translucent.
Certifications: Elastomer is FDA-compliant and meets USP Class VI, EP 3.1.9, and ISO 10993 biocompatibility criteria. Tubing is manufactured and packaged in a certified cleanroom.
Temperature range: -80 to 500 °F (-62 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or gamma irradiation (up to 5.0 Mrad).
- Tubing ext.Ø:19.05 mm (0.75")
- Tubing int.Ø:9.525 mm (0.375")
- Max. Temperature:260 °C (500 °F)
- Color:Translucent
- Description:Platinum-Cured Silicone Tubing, 3/8"×3/4"; 25 Ft/Pk
- Length:7.6 m
- Environmentally Preferable:
- Burst pressure:0.76 bar (11 psi)
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:European Pharmacopoeia;FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. Temperature:–62 °C (–80 °F)
- Warranty:Out of box
- Clarity:Translucent
- Cat. No.:MFLX95921-35
- Tubing material:Platinum-cured silicone
Frequently Bought Together