Specifications
See all product configurations- Catalog No:
- MFLX77111-67-DK
- MFLX77111-67-CH
- MFLX77111-80
- MFLX77111-67-IN
- MFLX77111-67-UK
- MFLX77111-67
- MFLX77711-95
- MFLX77111-67-AU
- MFLX77111-67-EU
- MFLX77111-60
- MFLX77111-67-IL
- MFLX77111-67-IT
- Model:
- 77111-67
- 77111-67
- 77111-80
- 77111-67
- 77111-67
- 77111-67
- 77711-95
- 77111-67
- 77111-67
- 77111-60
- 77111-67
- 77111-67
- No. of Channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control Type:
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Analog
- Min. flow rate per channel:
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- 710 ml/min
- Max. flow rate per channel:
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- 42000 ml/min
- IP Rating:
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- IP 56
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Min. RPM:
- 12 rpm
- 12 rpm
- 35 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- 12 rpm
- Motor:
- 370 W
- 370 W
- 560 W
- 370 W
- 370 W
- 370 W
- 370 W
- 370 W
- 370 W
- 370 W
- 370 W
- Motor hp:
- 1/2
- 1/2
- 3/4
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- 1/2
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- B/T
- Reversible motor:
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing sizes accepted:
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- B/T 87 or B/T 91
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 3,3 A
- 3,3 A
- 3,3 A
- 3,3 A
- 3,3 A
- 3,3 A
- 3,3 A
- 6,5 A
- 3,3 A
- 3,3 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 230 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 3 Months
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
High-volume transfer and dispensing.
- Flow rate 0.71/2.1 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
- Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
- Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
- Interlock switch shuts off power to stop drive when door is opened
Masterflex® B/T® drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron® rollers for rugged dependability.
All B/T drives include a new and improved Rapid-Load® pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition™ tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.
- Maximum Flow Rate:42000 ml/min (11,1 gal./min)
- Power:230 VAC; 50/60 Hz; 3.3 A
- Cloud connected:No
- Control Type:Analog
- Frequency:50/60 Hz
- No. of Channels:1
- Pump series:B/T
- Voltage:230 VAC
- Description:B/T® Analog Drive, Washdown, 12 to 321 rpm; 230 VAC
- Height:400 mm
- Length:442 mm
- Environmentally Preferable:
- Model:77111-67
- Anti-drip:No
- Digital dispensing:No
- Max. flow rate per channel:42000 ml/min
- Min. flow rate per channel:710 ml/min
- Min. RPM:12 rpm
- Motor hp:1/2
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:B/T 87 or B/T 91
- Washdown capable:Yes
- Current:3,3 A
- IP Rating:IP 56
- Motor:370 W
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77111-67-DK
- Max. RPM:321 rpm
- Width:686 mm
- Housing material:Cast-aluminium with epoxy-powder coating
- Plug type:DK