Masterflex® Norprene food size 16 pumping links, pack of five. Sku7823216
Catalog # MFLX78232-16
Supplier: VWR International
About this item
- Max. Temperature:135 °C (275 °F)
- Color:Opaque
- Description:Norprene food size 16 pumping links, pack of five.
- Environmentally Preferable:
- Regulatory approvals:FDA
- Min. Temperature:–59 °C (–75 °F)
- Warranty:Out of box
- Cat. No.:MFLX78232-16
Frequently Bought Together