Wide-Range Specific Gravity Hydrometers
1.600...1.850, 165 mm (6.5"), 0.005
Catalog # 76546-432
Supplier: Heathrow Scientific
Supplier #: 6604-4
Jump to:
Product Details & Documents
These wide range specific gravity hydrometers are ideal to use when you aren't sure of the approximate value of your liquid. These refractometers can also be used for measuring multiple liquids with different specific gravity amounts.
All of our specific gravity hydrometers are calibrated at 60 °F.
Specifications
- Length:165 mm (6.5")
- Range:1.600...1.850
- Subdivisions:0.005



