Hydrometer Jars
1000 ml, With graduation lines, max. hydrometer length 400 mm (15.7")
Catalog # 76546-096
Supplier: Heathrow Scientific
Supplier #: 21050-1000-L
Jump to:
Product Details & Documents
Hydrometer jars are made of borosilicate glass and feature a beaded rim with a circular base.
- Available in a variety of capacities
All hydrometer jars are sized properly to eliminate surface tension effects that lead to inaccurate readings. Models 76546-096 have a graduation line at 1000 ml for precise filling and is designed for use as a sedimentation cylinder.
Specifications
- Capacity:1000 ml
- Description:With graduation lines
- Use with:max. hydrometer length 400 mm (15.7")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



