Masterflex® Magnetic Drive Centrifugal Pump, 68 GPM/59 ft, Polypropylene; 230/460 VAC
Catalog # MFLX75226-35
Supplier: VWR International
About this item
Heavy-duty impeller spindle and fluted impeller combine for efficient cooling.
- Pumps available with or without 56 C-face motors — install the motor you need!
- Pumps with motor are close-coupled for easy installation and maintenance
- Ideal for fluid transfer or circulation — use pumps for chemical processing plants and water and wastewater treatment centers
- Encapsulated magnet
- Maximum flow rate 68 GPM
- Maximum feet of head 59 ft
- Operates on 230/460 VAC
All pumps with motors are set up for hardwiring and are rated for 50/60 Hz duty.
Delivery information: Includes conduit box for hardwiring.
- Maximum Flow Rate:257.4 L/min (68 gal./min)
- Power:230/460 VAC; 60 Hz; 3.2/1.6 A; 3 phase
- Max. Pressure:7.6 bar (110 psi)
- Max. Viscosity:140 cP
- Description:Mag Drive PP Centrifugal Pump; 68 gal./min/59 ft, 230/460V
- Height:19.1 cm (7.5")
- Length:42.2 cm (16.625")
- Environmentally Preferable:
- Model:75226-35
- Wetted Materials:PP pump head and impeller, ceramic shaft, carbon fiber-filled PTFE thrust ring and sleeve bearings; EPDM (Nordel) O-ring
- Duty cycle continuous:Yes
- Inlet connection:1.5 NPT(F)
- Motor hp:1
- Motor type:TEFC
- Max. Temperature:71 °C (160 °F)
- Warranty:1 year
- Cat. No.:MFLX75226-35
- Max. Head:18 m (59 ft.)
- Width:22 cm (8.625")
Frequently Bought Together