Masterflex® MP036 Centrifuge Fixed Angle Rotor, 12 x 15 mL
Catalog # MFLX17406-68
Supplier: Avantor
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge Fixed Angle Rotor, 12 x 15 mL
- Environmentally Preferable:
- Model:17406-68
- Max. RPM:6000 rpm
- Min. RCF:3800 ×g
- No. of tubes accepted:12
- Rotor type:Fixed angle
- Tube sizes accepted:15 ml
- Warranty:3 years
- Cat. No.:MFLX17406-68
Frequently Bought Together