Asco Red-Hat Brass, Two-Way, Pilot-Operated Valves (NC), 1-1/2" NPT(F), 24 VDC
Catalog # MFLX98165-30
Supplier: VWR International
UL Listed
About this item
Normally Closed flow pattern.
- High-flow valves for liquid, corrosive, and air/inert gas service
Valves are an ideal solution for flow control in the research, biological, food, and chemical processing, as well as semiconductor manufacturing and petrochemical environments.
- Connection Type:NPT(F)
- Port Size:1.5 NPT(F)
- Max. Pressure:Air/inert gas: 125 psi / Water: 125 psi
- Power:24 VDC
- Description:Brass, Two-Way, Pilot-Operated Valves (NC), 1-1/2" NPT(F), 24 VDC
- Environmentally Preferable:
- Wetted Materials:Brass
- Max. Temperature:65.5 °C (150 °F)
- Warranty:1 year
- Orifice:31.75 mm (1.25")
- Cat. No.:MFLX98165-30
- Cv:22.5
- Inlet Port:1½" NPT(F)
- Outlet Port:1 - ½" (NPT(F)
Frequently Bought Together