Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 36 GPM/38 ft, 230V
Catalog # MFLX72011-25
Supplier: VWR International
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX72011-05
- MFLX72011-00
- Duty cycle continuous:
- Yes
- Yes
- Max. Pressure:
- 1.2 bar (17 psi)
- 1.2 bar (17 psi)
- Max. Temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor hp:
- 1/16
- 1/16
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
Fluoroplastic pumps with carbon fiber-reinforced ETFE are designed for highly corrosive or high-purity applications.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:136.3 L/min (36 gal./min)
- Power:230 VAC; 1.7 A
- Max. Pressure:2.2 bar (31.2 psi)
- Description:Mag Drive ETFE Centrifugal Pump w/Enclosed Motor; 36 gal./min/38 ft, 230V
- Height:175 mm
- Length:32.1 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/3
- Max. Temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. No.:MFLX72011-25
- Max. Head:11.6 m (38 ft.)
- Max. Motor RPM:3300 rpm
- Width:15.9 cm
Frequently Bought Together