Masterflex® Gear Pump System, 0.0436 GPM; 115 VAC 50/60 Hz
MFLX70780-09
Choose the pump system configured best for your needs.
- Maximum flow from 0.0081 to 0.3 depending on model│Configured skid mounted on a steel base
This pulseless flow pump system can be configured in a variety of ways to accommodate flow rates from 0.0009 to 0.30 GPM.
Please contact your local Avantor office to customize a system suited to your needs.
- Maximum Flow Rate:164.9 ml/min (0.04 gal./min)
- Power:115 VAC; 50/60 Hz; 1 phase
- Max. Pressure:20.4 bar (300 psi)
- Max. Viscosity:1500 cP
- Description:Gear Pump System with 0,0048 to 0,0436 gal./min flow range
- Height:60.96 cm (24")
- Length:30.48 cm (12")
- Environmentally Preferable:
- Wetted Materials:316 stainless steel (SS) housing; PPS gears; PTFE seals
- Inlet connection:0.125 NPT(F)
- Max. Temperature:177 °C (350 °F)
- Warranty:1 year
- Cat. No.:MFLX70780-09
- Width:787.4 mm (31")
Frequently Bought Together