Order Entry
United States
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 1400 mL/min Water
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 1400 mL/min Water
Catalog # MFLX68561-76
Supplier:  VWR International
undefined
Masterflex® Variable-Area Flowmeter, Direct Reading, Acrylic Housing and Brass Fittings without valve, 1400 mL/min Water
Catalog # MFLX68561-76
Supplier:  VWR International

About this item

Designed for labs and plant processes where multiple gases are used.

  • Easy to read English or metric scales
  • Interchangeable scales for routine gases
  • Customer convertible panel to partial or full in-line mounted configurations
  • Panel mounting by means of hex nuts
  • Easy disassembly and assembly for cleaning
  • Flowmeter features brass fittings and Viton® o-ring

Versatile acrylic flowmeters are designed specifically for water. Flowmeters are offered with or without built-in low hysteresis needle valves. Panel mount flowmeters without valves or use in partial or full in-line mounted configurations. Flowmeters feature a stable, easy-to-read float for quick measurement readings.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Maximum Flow Rate:
    1400 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. Pressure:
    100 psi
  • Description:
    Acrylic Flowmeter w/o Valve for H2O, Brass, 1400 ml/min
  • Environmentally Preferable:
  • Model:
    68561-76
  • Wetted Materials:
    Brass
  • O-Ring material:
    Viton®
  • Max. Operating Temperature:
    65 °C (150 °F)
  • Warranty:
    1 year
  • Cat. No.:
    MFLX68561-76
  • Fitting Material:
    Brass
  • Media Type:
    Water
  • Valve:
    No
  • Housing material:
    Acrylic
Frequently Bought Together