John Guest Push-To-Connect Fitting, Faucet Connector, Polypropylene, 3/8"×7/16-24 UNS(F); 10/Pk
Catalog # MFLX34007-61
Supplier: VWR International
About this item
Quick, leakproof connection.
- Polypropylene and EPDM materials meet NSF 51, and NSF 61 requirements for food-grade applications, and is FDA compliant
Push-to-connect fittings offer secure connections and quick disconnection. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.
Fittings work with semi-rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
Adapters (sold separately) let you permanently modify basic fittings for customized installations.
- Connection Type:Push-to-Connect to Thread
- Flow pattern:Straight
- Max. Temperature:60 °C (140 °F)
- Seal material:EPDM
- Description:Push-to-connect faucet connector, polypropylene, ⅜" x ⁷⁄₁₆"-24 UNS(F), 10/pack
- Environmentally Preferable:
- Thread size UNS (port 2):⁷⁄₁₆ - 24" (F)
- Min. Temperature:1 °C (33 °F)
- Sterilization:Autoclave only
- Max. Operating Pressure:150 psi at 70 °F, 60 psi at 140 °F (for water)
- Warranty:20 years
- Cat. No.:MFLX34007-61
- Fitting Material:PP
- Push-to-connect Tube O.D. (Port 1):⅜"
Frequently Bought Together