Masterflex® Normally Open Low-Flow Switch for Liquids; 0.25 GPM
Catalog # MFLX32778-33
Supplier: VWR International
CE Compliant
About this item
Provides reliable operation in clean air and water applications.
- Constructed of Noryl®, 316 stainless steel, and epoxy
- Flow setting of 0.25 GPM
These normally open SPST switches are specifically designed for reliable operation in clean air and water applications. Select from gas or liquid flow switches. Use a 50-µm filter to protect your switch. Switches include 18" (45.7 cm) L leads.
Delivery: Includes 18" (45.7 cm) L leads.
- Maximum Flow Rate:0.25 gal./min
- Description:Compact low-flow switch for liquids; SPST normally open, 0.25 gal./min
- Environmentally Preferable:
- Model:32778-33
- Wetted Materials:Noryl®, 316 stainless steel, and epoxy
- Max. Operating Temperature:100 °C (212 °F)
- Height:1869"
- Warranty:1 year
- Cat. No.:MFLX32778-33
Frequently Bought Together