Compression Tee Connectors, for 1/16" OD Tubing, Brass
Catalog # MFLX31412-65
Supplier: VWR International
About this item
Create a secure connection with compression fittings.
- Constructed of durable brass
Good chemical resistance. Rated to 400 psi maximum at 77 °F ( 25 °C). Usable from -85 to 482 °F (-65 to 250 °C).
- Connection Type:Compression Union
- Flow pattern:T
- Description:Compression Tee Connectors, for ¹⁄₁₆" OD Tubing, Brass
- Environmentally Preferable:
- Warranty:LTD life time
- Cat. No.:MFLX31412-65
- Fitting Material:Brass
- Compression Size / Tube O.D. (Port 3):¹⁄₁₆"
Frequently Bought Together