Compression Union Tees, PFA
Compression Union Tee, PFA, 8mm; 1/EA, Compression Union, T, 8 mm, PFA
Catalog # MFLX31321-48
CE certificate
Supplier: VWR International
Jump to:
Product Details & Documents
Get a secure seal at higher pressures.
- Constructed of durable PFA
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Specifications
- Connection Type:Compression Union
- Flow pattern:T
- Description:Compression Union Tee, PFA, 8mm; 1/EA
- Fitting Material:PFA
- Compression Size / Tube O.D. (Port 3):8 mm
- Cat. No.:MFLX31321-48
- Warranty:1 year
- Sterilization:Autoclave or ethylene oxide (ETO)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



