Parker Hannifin three-way ball valve, brass, 1/8" compression connection
MFLX30527-80
Don’t worry about leaks.
- Constructed of metal parts for durable applications
Ball valves are designed primarily for on/off service. The three-way valve model has three ports, and a combination of the ports can be either open or closed for various flow pattern capabilities. The handle of the valve can be turned to change the flow pattern or on/off service of the valve. Choose from stainless steel/PFA or brass/PFA valve options.
- Connection Type:Compression
- Length:2"
- Max. Pressure:2500 psi
- Max. Temperature:149 °C (300 °F)
- Description:three-way ball valve, brass, 1/8" compression connection
- Environmentally Preferable:
- Wetted Materials:Brass
- Tubing OD:0.125"
- Warranty:1 year
- Orifice:2.3622 mm (0.093")
- Cat. No.:MFLX30527-80
- Cv:0.18
- Inlet Port:⅛" compression
- Outlet Port:⅛" compression
Frequently Bought Together