Solenoid Valve, NC, 3/4" NPT(F), brass and buna
Catalog # MFLX08610-06
Supplier: VWR International
About this item
Don’t worry about leaks.
- Direct acting, normally closed (NC)
- Encapsulated plug-in coils
- Buna N seat material
- DIN 43-650 electrical connection
- IP65 and NEMA 4 rated connection
Forged brass-body solenoid valve is designed for use in low- and medium-vacuum systems, fuel oil and gas burners, oxygen and acetylene equipment, and water, air, and light oil systems.
- Connection Type:NPT(F)
- Port Size:0.75 NPT(F)
- Power:110 VAC
- Description:Solenoid Valve, NC, ³/₄" NPT(F), brass and buna
- Environmentally Preferable:
- Model:08610-06
- Wetted Materials:Brass
- Max. Temperature:80 °C (176 °F)
- Orifice:18.034 mm (0.71")
- Cat. No.:MFLX08610-06
- Cv:5.03
- Inlet Port:¾" NPT(F)
- Outlet Port:¾" NPT(F)
- Max. pressure differential:0.2 bar
- Housing material:Brass
Frequently Bought Together