Order Entry
United States
ContactUsLinkComponent
Micropump A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 0.58 mL/rev
Micropump A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 0.58 mL/rev
Catalog # MFLX07003-02
Supplier:  VWR International
undefined
Micropump A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 0.58 mL/rev
Catalog # MFLX07003-02
Supplier:  VWR International

About this item

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

  • Flow rate:
    0.58 ml/rev
  • Maximum Flow Rate:
    2.9 L/min
  • Max. Viscosity:
    1500 cP
  • Seal material:
    Viton®
  • Description:
    A-Mount Suction Shoe Pump Head; Bypass/SS/PPS/Viton; 0.58 ml/rev
  • Environmentally Preferable:
  • Differential pressure:
    7.9 bar (115 psi)
  • Duty cycle continuous:
    Yes, 150 to 5000 rpm
  • Gear material:
    PPS
  • Inlet connection:
    0.125 NPT(F)
  • Internal bypass:
    Yes
  • Min. viscosity:
    0.2 cP
  • Outlet connection:
    0.125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    Yes
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. Temperature:
    –46 °C (–50 °F)
  • Max. Temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Body Material:
    316 SS
  • Reversible:
    -
  • Cat. No.:
    MFLX07003-02
  • Max. Motor RPM:
    10000 rpm
Frequently Bought Together