Hayward PVDF Needle Valve, 3/8" NPT(F), with PTFE Seat and FPM Seals
Catalog # MFLX03245-88
Supplier: VWR International
About this item
Don’t worry about leaks.
- Accurate flow control lets you adjust flow down to drops per minute
- Seals are heavy-duty FPM O-ring
- Natural PVDF valves are the ideal option for high-purity, high-temperature applications
Precision needle valves are available in four materials: PVC, CPVC, PP and PVDF. All feature an integrated stem with PTFE seat; fine pitch stem threads ensure precise adjustment. Valve body also includes flanges for panel mounting. Connections are standard pipe thread.
- Connection Type:3/8" NPT(F)
- Housing material:PVDF
- Max. Pressure:10.3 bar (150 psi)
- Max. Temperature:116 °C (240 °F)
- Description:PVDF Needle Valve, 3/8" NPT(F), with PTFE Seat and FPM Seals
- Environmentally Preferable:
- Warranty:2 years
- Cat. No.:MFLX03245-88
- Cv:0.72
Frequently Bought Together