Masterflex® Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 825 mL/min Air
Catalog # MFLX03217-68
Supplier: VWR International
About this item
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Maximum Flow Rate:825 ml/min
- Accuracy:±2% full-scale
- Max. Pressure:100 psi
- Description:Variable-Area Flowmeter with High-Res Valve, Correlated Reading, Aluminum Housing and PTFE Fittings, 150-mm Scale; 825 ml/min Air
- Environmentally Preferable:
- Model:03217-68
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:825 ml/min
- Max. argon flow rate:725 ml/min
- Max. CO₂ flow rate:687 ml/min
- Max. H₂ flow rate:2620 ml/min
- Max. helium flow rate:1490 ml/min
- Max. N₂ flow rate:827 ml/min
- Max. O₂ flow rate:772 ml/min
- Max. water flow rate:16.5 ml/min
- O-Ring material:PTFE
- Max. Operating Temperature:65 °C (150 °F)
- Repeatability:±0.25%
- Warranty:1 year
- Cat. No.:MFLX03217-68
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:Yes
- Housing material:PTFE
Frequently Bought Together