Hayward SV20050STV CPVC True Union Solenoid Valve, 1/2", 110 VAC
Catalog # MFLX01346-15
Supplier: VWR International
CE Compliant
About this item
Instant on/off valve.
- Ideal for process systems requiring an instant on/off actuated valve
- Lower coil operating temperatue result in valves that are rated for 100% continuous duty
- Built-in 1/2" conduit connection
- Normally closed
- Includes both socket and NPT(F) conections
Choose between PVC and CPVC valve materials for a wide range of applications.
- Connection Type:NPT(F) and Socket
- Power:110 VAC
- Description:CPVC True Union Solenoid Valve, 1/2", 110 VAC
- Environmentally Preferable:
- Wetted Materials:CPVC valve and Viton® seals
- Max. Temperature:90 °C (194 °F)
- Warranty:1 year
- Working Pressure:150 psi
- Cat. No.:MFLX01346-15
- Cv:2.3
- Inlet Port:½" NPT(F) and socket
- Outlet Port:½" NPT(F) and socket
Frequently Bought Together