RACK SYSTEM SS 17-RACK (221)
76542-396
Frequently Bought Together
VWR® Benchtop Cryogenic Racks
: VWR International
Fold and Snap Tube Racks, 17 mm, 60-Place
: VWR International
VWR® Test Tube Racks
: VWR International
VWR® TraceClean® Wide Mouth Jars, HDPE
: VWR International
Mega Rack for 18 to 20 mm Tubes
: VWR International
Utility Pails
: Avantor
Fold and Snap Tube Racks, 21 mm, 40-Place
: VWR International
Tube Racks, Coated Wire, 29 to 33 mm
: VWR International
Polycarbonate Shaker Flasks, TriForest Enterprises
: TRIFOREST ENTERPRISES INC
Polyethylene [ST] Stoppers, Kimble Chase
: DWK Life Sciences (KIMBLE)
Fold and Snap Tube Rack, 13 mm, 90-Place
: VWR International
Cole-Parmer® Essentials Cylindrical HDPE Jars, Antylia Scientific
: Antyila Scientific
VWR® TraceClean® Cylinder Bottles, HDPE
: VWR International
CHEMWARE® PTFE Watch Glasses, Saint Gobain Performance Plastics
: Saint Gobain Performance Plastics
SP Bel-Art Heavy Duty Rectangular Tanks with Top Flanges, Bel-Art Products, a part of SP
: Bel-Art Products, a Part of SP
Proteinase K
: MERIDIAN LIFE SCICNE, INC BE
CBS V Isothermal LN₂ Freezers
: CUSTOM BIOGENIC SYSTEMS, INC