Wright etchant semiconductor grade
Product Details & Documents
Wright Etchant is the classic defect delineation etchant for silicon semiconductor substrates.
- Boiling Pt:118…120 °C
- Melting Pt:–42 °C
- Density:1.12 g/cc
- Storage Temperature:Ambient
- ADR:8, 6.1,II
- :Density: 1.17 g/cm³ (20 °C)
- UN:2922
Specifications
Specification Test Results
- Composition:Strong oxidizing acid
- Density:1.1-1.2 g/mL g/gallon
- Etch Rate:1 μ/minute
- Application:<100> , <111> orientations
- pH:<1
- Storage Conditions:Room temperature; avoid heat
Specifications
- Pack type:HDPE bottle
- Size:Quart
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



