Universal® Wirebound Notebook, Medium/College Rule
Wirebound notebook, medium/college rule, Black, 152 mm (6"), 241 mm (9.5")
Catalog # 76540-152
Supplier #: UNV66410
Jump to:
Discontinued
Product Details & Documents
A clean and portable, wired notebook for virtually any note taking needs.
- Microperforated sheets provide a clean, easy tear
- Ruled lines encourage neat writing
- Durable wire spiral coil binding twist looped to resist snags, yet easy to open and flip
- Grayboard back cover material
Constructed with micro-perforated sheets which provide a clean, easy tear every time. The ruled lines encourage neat writing and make it easy to develop and outline or note structure. Wrapped with a durable wire coil binding that’s twist looped to resist snags. The wirebound design is easy to open and flip to write flat or folded.
Specifications
- Cover color:Black
- Description:Wirebound notebook, medium/college rule
- Length:241 mm (9.5")
- Width:152 mm (6")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



