Masterflex® Ismatec® Reglo Digital Piston Pump Drive with MasterflexLive®, 1800 rpm, 115 to 230 VAC
MFLX78018-60-IT
MasterflexLive®
2 year warranty
- Catalog No:
- MFLX78018-60-IT
- MFLX78018-60-IL
- MFLX78018-60-DK
- MFLX78018-60-CH
- MFLX78018-60-UK
- MFLX78018-60-EU
- MFLX78018-60-AU
- MFLX78018-60-IN
- MFLX78018-60
- CE regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Min. motor RPM:
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- UL(Canada) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Achieve high pressure, accuracy, and repeatability -- with an intuitive touch-screen interface.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- Compatible with FMI RH series piston pump heads for flow ranges from 0.025 to 180 ml/min
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Power:90 - 260 VAC; 50/60 Hz
- Description:Ismatec® Reglo Digital Piston Pump with MasterflexLive®, 1800 rpm, 115 to 230 VAC
- Height:16 cm (6.3")
- Length:19.4 cm (7.6")
- Environmentally Preferable:
- CE regulatory approval:Yes
- Min. motor RPM:1 rpm
- UL(Canada) regulatory approval:Yes
- UL(US) regulatory approval:Yes
- Warranty:2 years
- Cat. No.:MFLX78018-60-IT
- Max. Motor RPM:1800 rpm
- Width:14.6 cm (5.8")
- Plug type:IT
Frequently Bought Together