Masterflex® L/S® Analog Variable-Speed Modular Drive with Easy-Load® 3 Pump Head; 230 VAC
MFLX77913-07-IT
- Catalog No:
- MFLX77913-07-IT
- MFLX77913-17-AU
- MFLX77913-17-UK
- MFLX77913-07-AU
- MFLX77913-07-UK
- MFLX77913-07-EU
- MFLX77913-17-IL
- MFLX77913-17-EU
- MFLX77913-17-CH
- MFLX77913-07-CH
- MFLX77913-07-IL
- MFLX77913-17
- MFLX77913-07
- MFLX77913-12
- MFLX77913-02
- MFLX77913-07-IN
- MFLX77913-17-DK
- MFLX77913-17-IN
- MFLX77913-17-IT
- MFLX77913-07-DK
- Model:
- 77913-07
- 77913-17
- 77913-17
- 77913-07
- 77913-07
- 77913-07
- 77913-17
- 77913-17
- 77913-17
- 77913-07
- 77913-07
- 77913-17
- 77913-07
- 77913-12
- 77913-02
- 77913-07
- 77913-17
- 77913-17
- 77913-17
- 77913-07
- No. of Channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 4
- 4
- 3
- 3
- 3
- 4
- 4
- 4
- 3
- 3
- 4
- 3
- 4
- 3
- 3
- 4
- 4
- 4
- 3
- Control Type:
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Min. flow rate per channel:
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 4.8 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- Max. flow rate per channel:
- 480 ml/min
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- 480 ml/min
- 1700 ml/min
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- 1700 ml/min
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- Min. Flow Rate:
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 4.8 ml/min
- 56 ml/min
- 4.8 ml/min
- 4.8 ml/min
- 56 ml/min
- 56 ml/min
- 56 ml/min
- 4.8 ml/min
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Accuracy:
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- ±2%
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-00 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-00 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- 07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
- C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 1.2 A
- 2.2 A
- 2.2 A
- 1.2 A
- 1.2 A
- 1.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 1.2 A
- 1.2 A
- 2.2 A
- 1.2 A
- 2.2 A
- 2.2 A
- 1.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 1.2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 230 VAC
- 115 VAC
- 115 VAC
- 230 VAC
- 230 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 230 VAC
- 115 VAC
- 230 VAC
- 115 VAC
- 115 VAC
- 230 VAC
- 115 VAC
- 115 VAC
- 115 VAC
- 230 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
Versatile variable-speed pump system with a wide flow range and simple controls.
- Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
- Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off
- The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
- Painted steel housing is IP33 rated for protection from vertically falling water
Choose a convenient, complete system all with one catalog number. A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range and ±2% speed regulation.
- Maximum Flow Rate:480 ml/min
- Power:230 VAC; 50/60 Hz; 1.2 A
- Accuracy:±2%
- Cloud connected:No
- Control Type:Variable-Speed Analog
- Frequency:50/60 Hz
- Min. Flow Rate:4.8 ml/min
- No. of Channels:1
- Pump series:L/S
- Voltage:230 VAC
- Description:L/S Modular Pump System with Easy-Load 3 Pump Head, 230 VAC
- Environmentally Preferable:
- Model:77913-07
- Duty Cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 33
- Max. flow rate per channel:480 ml/min
- Min. flow rate per channel:4.8 ml/min
- Min. RPM:6 rpm
- Open-head sensor:No
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:No
- Current:1.2 A
- Tubing:C-Flex ULTRA L/S 16 tubing 06434-16 (10 ft)
- Drive:07559-05 (L/S® Analog, Variable-Speed, Modular Drive)
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77913-07-IT
- Max. RPM:600 rpm
- Pump Head:77800-60 (L/S® Easy-Load® 3 pump head)
- Housing material:Painted steel and aluminium
- Plug type:IT
Frequently Bought Together