Masterflex® L/S® Digital Miniflex® Pump, Single-Channel, 0.1 to 300 rpm; 90 to 260 VAC
Catalog # MFLX07525-20-CH
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
Specifications
See all product configurations- Catalog No:
- MFLX07525-20-CH
- MFLX07525-40-IL
- MFLX07525-40-CH
- MFLX07525-20-IL
- MFLX07525-40-DK
- MFLX07525-20-DK
- MFLX07525-40-IT
- MFLX07525-40-EU
- MFLX07525-20-IT
- MFLX07525-20-EU
- MFLX07525-40-UK
- MFLX07525-20-UK
- MFLX07525-40-AU
- MFLX07525-20-IN
- MFLX07525-40
- MFLX07525-20
- MFLX07525-20-AU
- MFLX07525-40-IN
- Model:
- 07525-20
- 07525-40
- 07525-40
- 07525-20
- 07525-40
- 07525-20
- 07525-40
- 07525-40
- 07525-20
- 07525-20
- 07525-40
- 07525-20
- 07525-40
- 07525-20
- 07525-40
- 07525-20
- 07525-20
- 07525-40
- No. of Channels:
- 1
- 2
- 2
- 1
- 2
- 1
- 2
- 2
- 1
- 1
- 2
- 1
- 2
- 1
- 2
- 1
- 1
- 2
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control Type:
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Digital
- Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Digital
- Variable-Speed Digital
- Digital
- Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.004 ml/min
- Max. flow rate per channel:
- 315 ml/min
- 162 ml/min
- 162 ml/min
- 315 ml/min
- 162 ml/min
- 315 ml/min
- 162 ml/min
- 162 ml/min
- 315 ml/min
- 315 ml/min
- 162 ml/min
- 315 ml/min
- 162 ml/min
- 315 ml/min
- 162 ml/min
- 315 ml/min
- 315 ml/min
- 162 ml/min
- Min. Flow Rate:
- 0.004 ml/min
- 0.008 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.008 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.008 ml/min
- 0.004 ml/min
- 0.004 ml/min
- 0.008 ml/min
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Accuracy:
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Digital Miniflex
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 0.34 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Make low-flow pumping easy!
- Flow range 0.004 to 315 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode
- Remote control available using analog communication—voltage, current and contact closure
- Integrated “open-head” sensor halts operation when pump head is opened
- Pump head accepts continuous lengths of tubing for clean flow paths
- Automatic tubing retention makes tube loading quick and easy
- More than 20% smaller than competitive units—compact size and light weight make it easy to move and share between labs
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- Maximum Flow Rate:315 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Accuracy:±0.1%
- Cloud connected:No
- Control Type:Digital
- Frequency:50/60 Hz
- Min. Flow Rate:0.004 ml/min
- No. of Channels:1
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S® Digital Miniflex® Pump, Single-Channel, 0,1 to 300 rpm; 90 to 260 VAC
- Height:157 mm (6.2")
- Length:241 mm (9.5")
- Environmentally Preferable:
- Model:07525-20
- Duty Cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:315 ml/min
- Min. flow rate per channel:0.004 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:No
- Current:2.2 A @ 115 V; 1.1 A @ 230 V
- Drive:Digital Miniflex
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX07525-20-CH
- Max. RPM:300 rpm
- Pump Head:77220-20 (L/S® Miniflex® head)
- Width:140 mm (5.5")
- Housing material:ABS plastic and aluminium
- Plug type:CH
Frequently Bought Together