Masterflex® L/S® Drive with Open-Head Sensor and Easy-Load® II High-Performance Pump Head, Stainless Steel, 600 rpm
Catalog # MFLX77714-87-UK
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77714-87-UK
- MFLX77714-87-AU
- MFLX77714-86-AU
- MFLX77714-86-DK
- MFLX77714-86-EU
- MFLX77714-87-EU
- MFLX77714-87-IT
- MFLX77714-86-IT
- MFLX77714-87-CH
- MFLX77714-86-UK
- MFLX77714-87-IL
- MFLX77714-86-IL
- MFLX77714-86
- MFLX77714-86-IN
- MFLX77714-87-DK
- MFLX77714-87-IN
- MFLX77714-87
- MFLX77714-86-CH
- Model:
- 77714-87
- 77714-87
- 77714-86
- 77714-86
- 77714-86
- 77714-87
- 77714-87
- 77714-86
- 77714-87
- 77714-86
- 77714-87
- 77714-86
- 77714-86
- 77714-86
- 77714-87
- 77714-87
- 77714-87
- 77714-86
- Electrical:
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- 90 - 260VAC, 60/60Hz, 1 phase
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- Open head sensor
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.
Certifications: ETL, cETL, CE marked.
Ordering information: Includes NEMA 3-prong ground power cable. Accessories not included.
- Flow rate:10 to 2900 ml/min
- Description:Masterflex® L/S® Stainless-Steel IP65 Precision Pump System
- Environmentally Preferable:
- Model:77714-87
- Electrical:90 - 260VAC, 60/60Hz, 1 phase
- Warranty:2 years
- Speed turndown ratio:100:1
- Enclosure:IP65
- Cat. No.:MFLX77714-87-UK
- Tubing size:Masterflex L/S® 15, 24, 35, 36
- No. of channels:2 max.
- Includes:L/S® Easy Load II, thick wall (pump head)
- rpm:600 rpm, Max.
- Plug type:5000
- No. of channels/rollers:3 rollers
Frequently Bought Together