Masterflex® I/P® Digital Washdown Modular Drive with Easy-Load® Pump Head for Precision Tubing; 115/230 VAC
Catalog # MFLX77962-30-EU
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
2 year warranty
Specifications
See all product configurations- Catalog No:
- MFLX77962-30-EU
- MFLX77962-30-IL
- MFLX77962-20-IL
- MFLX77962-30-IT
- MFLX77962-20-IT
- MFLX77962-30-DK
- MFLX77962-30-CH
- MFLX77962-20-DK
- MFLX77962-20-CH
- MFLX77962-30-UK
- MFLX77962-20-UK
- MFLX77962-20-EU
- MFLX77962-20-AU
- MFLX77962-30-AU
- MFLX77962-20-IN
- MFLX77962-30
- MFLX77962-20
- MFLX77962-30-IN
- Model:
- 77962-30
- 77962-30
- 77962-20
- 77962-30
- 77962-20
- 77962-30
- 77962-30
- 77962-20
- 77962-20
- 77962-30
- 77962-20
- 77962-20
- 77962-20
- 77962-30
- 77962-20
- 77962-30
- 77962-20
- 77962-30
- No. of Channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control Type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- Max. flow rate per channel:
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- 8000 ml/min
- Min. Flow Rate:
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- 60 ml/min
- Drive IP rating:
- IP 66
- IP 66
- IP 33
- IP 66
- IP 33
- IP 66
- IP 66
- IP 33
- IP 33
- IP 66
- IP 33
- IP 33
- IP 33
- IP 66
- IP 33
- IP 66
- IP 33
- IP 66
- Accuracy:
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- ±0.25% (1 rpm at 650 rpm)
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- 07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
- 07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- 06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Tubing sizes accepted:
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- I/P® 26, 73, 82
- Washdown capable:
- Yes
- Yes
- No
- Yes
- No
- Yes
- Yes
- No
- No
- Yes
- No
- No
- No
- Yes
- No
- Yes
- No
- Yes
- Current:
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- 4.4 A @ 115 V; 2.2 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Place motor and controller where convenient with modular design.
- Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
- Maximum Flow Rate:8000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V
- Accuracy:±0.25% (1 rpm at 650 rpm)
- Cloud connected:No
- Control Type:Variable-Speed Digital
- Frequency:50/60 Hz
- Min. Flow Rate:60 ml/min
- No. of Channels:1
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P Precision Modular Washdown Pump w/ Easy-Load Head; 650 rpm
- Height:165.1 mm (6.5")
- Length:362 mm (14.25")
- Environmentally Preferable:
- Model:77962-30
- Duty Cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 66
- Max. flow rate per channel:8000 ml/min
- Min. flow rate per channel:60 ml/min
- Min. RPM:6 rpm
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4.4 A @ 115 V; 2.2 A @ 230 V
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Drive:07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77962-30-EU
- Max. RPM:650 rpm
- Pump Head:77602-10 (I/P® Easy-Load® pump head)
- Width:177.8 mm (7")
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Plug type:EU
Frequently Bought Together