Masterflex® L/S® Digital Miniflex® Pump Systems, Avantor®
Product Details & Documents
Make low-flow pumping easy!
- Flow range 0.004 to 315 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode
- Remote control available using analog communication—voltage, current and contact closure
- Integrated “open-head” sensor halts operation when pump head is opened
- Pump head accepts continuous lengths of tubing for clean flow paths
- Automatic tubing retention makes tube loading quick and easy
- More than 20% smaller than competitive units—compact size and light weight make it easy to move and share between labs
This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Documents
Manual - Masterflex® Miniflex® and Microflex® Digital Pumps Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - Chinese Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - French Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - German Manual - Masterflex® Miniflex® and Microflex® Digital Pumps - Italian
Manual
Specifications
- Maximum Flow Rate:315 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Description:L/S® Digital Miniflex® Pump, Single-Channel, 0,1 to 300 rpm; 90 to 260 VAC
- Height:157 mm (6.2")
- Length:241 mm (9.5")
- Max. RPM:300 rpm
- Pump Head:77220-20 (L/S® Miniflex® head)
- Width:140 mm (5.5")
- Housing material:ABS plastic and aluminium
- Plug type:IL
- Min. flow rate per channel:0.004 ml/min
- Open-head sensor:Yes
- Cloud connected:No
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Digital dispensing:Yes
- Accuracy:±0.1%
- Drive IP rating:IP 33
- Control Type:Digital
- Voltage:90 - 260 VAC
- Drive:Digital Miniflex
- Washdown capable:No
- No. of Channels:1
- Min. RPM:0,1 rpm
- Warranty:2 years
- Max. flow rate per channel:315 ml/min
- Reversible motor:Yes
- Anti-drip:Yes
- No. of rollers:3
- Cat. No.:MFLX07525-20-IL
- Pump series:L/S
- Model:07525-20
- Frequency:50/60 Hz
- Duty Cycle:Continuous
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Current:2.2 A @ 115 V; 1.1 A @ 230 V
- Min. Flow Rate:0.004 ml/min
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



