Specifications
See all product configurations- Catalog No:
- MFLX77240-20-DK
- MFLX77240-20-EU
- MFLX77240-30-IL
- MFLX77240-30-EU
- MFLX77240-30-IT
- MFLX77240-20-IN
- MFLX77240-20-IT
- MFLX77240-30-DK
- MFLX77240-30-CH
- MFLX77240-20-IL
- MFLX77240-20-CH
- MFLX77240-30-IN
- MFLX77240-30-UK
- MFLX77240-20-UK
- MFLX77240-30-AU
- MFLX77240-20-AU
- MFLX77240-30
- MFLX77240-20
- Model:
- 77240-20
- 77240-20
- 77240-30
- 77240-30
- 77240-30
- 77240-20
- 77240-20
- 77240-30
- 77240-30
- 77240-20
- 77240-20
- 77240-30
- 77240-30
- 77240-20
- 77240-30
- 77240-20
- 77240-30
- 77240-20
- No. of Channels:
- 1
- 1
- 2
- 2
- 2
- 1
- 1
- 2
- 2
- 1
- 1
- 2
- 2
- 1
- 2
- 1
- 2
- 1
- No. of rollers:
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- 3
- Control Type:
- Analog
- Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Analog
- Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Analog
- Analog
- Variable-Speed Analog
- Variable-Speed Analog
- Analog
- Variable-Speed Analog
- Analog
- Variable-Speed Analog
- Analog
- Min. flow rate per channel:
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- 1.8 ml/min
- Max. flow rate per channel:
- 220 ml/min
- 220 ml/min
- 118 ml/min
- 118 ml/min
- 118 ml/min
- 220 ml/min
- 220 ml/min
- 118 ml/min
- 118 ml/min
- 220 ml/min
- 220 ml/min
- 118 ml/min
- 118 ml/min
- 220 ml/min
- 118 ml/min
- 220 ml/min
- 118 ml/min
- 220 ml/min
- Drive IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Accuracy:
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Analog Miniflex
- Duty Cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- 35 rpm
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Start/stop via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16, 25
- L/S 13, L/S 14, L/S 16
- L/S 13, L/S 14, L/S 16
- L/S 13, L/S 14, L/S 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16, 25
- L/S 13, L/S 14, L/S 16
- L/S 13, L/S 14, L/S 16
- L/S® 13, 14, 16, 25
- L/S® 13, 14, 16, 25
- L/S 13, L/S 14, L/S 16
- L/S 13, L/S 14, L/S 16
- L/S® 13, 14, 16, 25
- L/S 13, L/S 14, L/S 16
- L/S® 13, 14, 16, 25
- L/S 13, L/S 14, L/S 16
- L/S® 13, 14, 16, 25
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Make low-flow pumping easy!
- Flow rate 1.8 to 220 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
- Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
- Remote start/stop via contact closure on back of pump
These easy-to-use complete pumps offer a wide occlusion angle, which prevents fluid backflow up to the rated pressure of the tubing. Prime or flush tubing quickly by depressing the MAX button. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
This compact, stackable pump features a durable steel housing with chip-resistant epoxy-based paint. Wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing. MAX button runs motor at full speed to rapidly prime or flush tubing. Self-lubricating thermoplastic polyester (Ertalyte®TX) rollers are low friction and long wearing for smooth operation and long life.
Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.
- Maximum Flow Rate:220 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Accuracy:±5%
- Cloud connected:No
- Control Type:Analog
- Frequency:50/60 Hz
- No. of Channels:1
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S® Analog Compact Drive with Single-Channel Miniflex® Pump Head; 115/230 VAC
- Height:114 mm (4.5")
- Length:216 mm (8.5")
- Environmentally Preferable:
- Model:77240-20
- Duty Cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 22
- Max. flow rate per channel:220 ml/min
- Min. flow rate per channel:1.8 ml/min
- Min. RPM:35 rpm
- Open-head sensor:No
- Remote I/O:Start/stop via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25
- Washdown capable:No
- Drive:Analog Miniflex
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77240-20-DK
- Max. RPM:200 rpm
- Pump Head:77220-00 (L/S® MiniFlex® head)
- Width:133 mm (5.25")
- Housing material:Painted steel
- Plug type:DK