Order Entry
United States
ContactUsLinkComponent
Masterflex® L/S® Standard Digital Drive, 0.02 to 100 rpm; 115/230 VAC 50/60 Hz
Masterflex® L/S® Standard Digital Drive, 0.02 to 100 rpm; 115/230 VAC 50/60 Hz
Catalog # MFLX07522-30-AU
CE Compliant
ETL Canada listed
ETL listed
2 year warranty
ISO9001
undefined
Masterflex® L/S® Standard Digital Drive, 0.02 to 100 rpm; 115/230 VAC 50/60 Hz
Catalog # MFLX07522-30-AU
Supplier Number:  7522-30
CE Compliant
ETL Canada listed
ETL listed
2 year warranty
ISO9001
  • Model:
  • 07522-30
  • 07522-20
  • 07522-20
  • 07522-30
  • 07522-20
  • 07522-30
  • 07522-30
  • 07522-20
  • 07522-20
  • 07522-30
  • 07522-20
  • 07522-30
  • 07522-30
  • 07522-30
  • 07522-30
  • 07522-20
  • 07522-20
  • 07522-20
  • Cloud connected:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Control Type:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital dispensing:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Drive height:
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • Drive IP rating:
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • IP 33
  • Drive length:
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • 254 mm (10")
  • Drive width:
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • 216 mm (8.5")
  • Min. RPM:
  • 0.02 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.02 rpm
  • 0.1 rpm
  • 0.02 rpm
  • 0.02 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.02 rpm
  • 0.1 rpm
  • 0.02 rpm
  • 0.02 rpm
  • 0.02 rpm
  • 0.02 rpm
  • 0.1 rpm
  • 0.1 rpm
  • 0.1 rpm
  • Motor:
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • 75 W
  • Motor hp:
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • 1/10
  • Open-head sensor:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Pump series:
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • L/S
  • Remote I/O:
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Speed:
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Variable
  • Speed control:
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.01 rpm at 100 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • ±0.1% (0.1 rpm at 600 rpm)
  • Type of pump heads accepted:
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Current:
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • 2.2 A
  • Frequency:
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • 50/60 Hz
  • Voltage:
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • 90 - 260 VAC
  • Warranty:
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • 2 years
  • Currently Viewing

Specifications

About this item

Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!

  • Flow rate 0.001/0.006 to 566/3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
  • Maximum Flow Rate:
    566 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A
  • Cloud connected:
    No
  • Control Type:
    Digital
  • Frequency:
    50/60 Hz
  • Pump series:
    L/S
  • Voltage:
    90 - 260 VAC
  • Description:
    L/S® Standard Digital Drive, 0.02 to 100 rpm; 115/230 VAC 50/60 Hz
  • Environmentally Preferable:
  • Model:
    07522-30
  • Cat. No.:
    MFLX07522-30-AU
  • Max. RPM:
    100 rpm
  • No. of Pump Heads Accepted:
    4
  • Housing material:
    ABS plastic and aluminium
  • Plug type:
    AU
  • Digital dispensing:
    Yes
  • Drive height:
    216 mm (8.5")
  • Drive IP rating:
    IP 33
  • Drive length:
    254 mm (10")
  • Drive width:
    216 mm (8.5")
  • Min. RPM:
    0.02 rpm
  • Motor hp:
    1/10
  • Open-head sensor:
    No
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0.1% (0.01 rpm at 100 rpm)
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Washdown capable:
    No
  • Current:
    2.2 A
  • Motor:
    75 W
  • Speed:
    Variable
  • Warranty:
    2 years
Frequently Bought Together