Masterflex® L/S® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 15; 25 ft
Catalog # MFLX96420-15
Supplier: VWR International
CE certificate
About this item
Ultra-smooth inner surface minimizes particle entrapment.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 15
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications
Characteristics: Ultra-smooth, minimizes bacterial growth, good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1100 ml/min
- Tubing int.Ø:4.80 mm (0.189")
- Max. Pressure:2.7 bar (40 psi)
- Max. Temperature:232 °C (450 °F)
- Pump series:L/S
- Description:L/S® High-Performance Precision Pump Tubing, BioPharm Platinum-Cured Silicone, L/S 15; 25 ft
- Environmentally Preferable:
- Model:96420-15
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. Temperature:–60 °C (–75 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. No.:MFLX96420-15
- L/S Masterflex Tubing Size:15
- Tubing material:BioPharm platinum-cured silicone
- Hose barb size:0.1875"
Frequently Bought Together