Order Entry
United States
ContactUsLinkComponent
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 3/4"
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 3/4"
Catalog # MFLX31805-06
Supplier:  VWR International
3A Sanitary approval
CE certificate
undefined
Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 3/4"
Catalog # MFLX31805-06
Supplier:  VWR International
3A Sanitary approval
CE certificate

About this item

Maintain sanitary conditions in your processes while decreasing diameter.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
  • All fittings are compatible with Tri-Clamp® fittings
  • Excellent chemical resistance; low leachable characteristics
  • Connection Type: 1.5" x 3/4"

Tri-Clamp® concentric reducers decrease in diameter towards the center thus forming a conical cylinder. Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.

  • Connection Type:
    Sanitary Concentric Reducer
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    1½"
  • Sanitary clamp size (Port 2):
    ¾"
  • Max. Temperature:
    82 °C (180 °F)
  • Description:
    Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1½" x ¾"
  • Environmentally Preferable:
  • Model:
    31805-06
  • Chemical resistance:
    Very good
  • Min. Temperature:
    –9 °C (15 °F)
  • Sterilization:
    Autoclave or ethylene oxide (ETO)
  • Max. Operating Pressure:
    125 psi
  • Cat. No.:
    MFLX31805-06
  • Fitting Material:
    PP
  • Sanitary Gasket Size:
    1½"
Frequently Bought Together