Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 1.52 mm ID; 6/PK
Catalog # MFLX07616-36
Supplier: VWR International
About this item
Long service life - outstanding fatigue resistance due to flexing!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Inner diameter: 1.52 mm
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.
- Tubing int.Ø:1.52 mm (0.06")
- Description:Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 1,52 mm ID; 6/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:07616-36
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:6
- Warranty:1 year
- Series:Similar to SC0099
- Cat. No.:MFLX07616-36
- Color Coded Stops:Yellow/Blue
- Tubing material:Peroxide-cured silicone
Frequently Bought Together