Order Entry
United States
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 0.64 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 0.64 mm ID; 6/PK
Catalog # MFLX07616-22
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 0.64 mm ID; 6/PK
Catalog # MFLX07616-22
Supplier:  VWR International
  • Model:
  • 07616-22
  • 07616-34
  • 07616-36
  • 07616-32
  • 07616-42
  • 07616-44
  • 07616-38
  • 07616-40
  • 07616-12
  • 07616-28
  • 07616-30
  • 07616-24
  • 07616-46
  • 07616-26
  • 07616-48
  • Regulatory approvals:
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Series:
  • Similar to SC0092
  • Similar to SC0098
  • Similar to SC0099
  • Similar to SC0096
  • Similar to SC0102
  • Similar to SC0103
  • Similar to SC0100
  • Similar to SC0101
  • Similar to SC0095
  • Similar to SC0096
  • Similar to SC0093
  • Similar to SC0104
  • Similar to SC0094
  • Similar to SC0105
  • Tubes per pack:
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • 6
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Long service life - outstanding fatigue resistance due to flexing!

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Inner diameter: 0.64 mm

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.

  • Tubing int.Ø:
    0.64 mm (0.025")
  • Description:
    Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 0,64 mm ID; 6/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Model:
    07616-22
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    6
  • Warranty:
    1 year
  • Series:
    Similar to SC0092
  • Cat. No.:
    MFLX07616-22
  • Color Coded Stops:
    Orange/White
  • Tubing material:
    Peroxide-cured silicone
Frequently Bought Together