Masterflex® L/S® High-Performance Precision Pump Tubing, Tygon® E-Food, L/S 36; 50 ft
Catalog # MFLX06418-36
Supplier: VWR International
CE certificate
About this item
Designed specifically for handling food products.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 36
Applications: Food and beverage processing or dispensing
Characteristics: Nonwetting, odorless, tasteless, nontoxic, transparent
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:3400 ml/min
- Tubing int.Ø:9.70 mm (0.382")
- Max. Pressure:1.4 bar (20 psi)
- Max. Temperature:74 °C (165 °F)
- Pump series:L/S
- Description:Tygon E-Food (B-44-4X) tubing, L/S 36, 50 ft.
- Environmentally Preferable:
- Model:06418-36
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8.3 m (27 ft.)
- Min. Temperature:–36 °C (–32 °F)
- Max. Vacuum:610 mm Hg (24" Hg)
- Sterilization:Autoclave, Ethylene Oxide
- Cat. No.:MFLX06418-36
- L/S Masterflex Tubing Size:36
- Tubing material:Tygon® E-Food (B-44-4X)
- Hose barb size:0.375"
Frequently Bought Together