Masterflex® Spray Gun, PTFE for DI Water, 3/8" NPT(F); 1/Ea
Catalog # MFLX98515-01
Supplier: DYTEC CORPORATION
Specifications
See all product configurations- Type:
- 98515-01
- 98515-07
- 98515-05
- 98515-03
- Connection Type:
- NPT(F)
- NPT(F)
- NPT(F)
- NPT(F)
- Wetted Materials:
- PTFE
- PTFE
- PTFE
- PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No splashing.
- Recirculating gun has a contamination free fluid path to eliminate bacterial growth
- Highly resistant to corrosive substances and fumes
- Spray guns have a 1 GPM flow rate; max operating pressure of 75 psi
These Masterflex® Tank Dispensing Spray Guns feature a special tip to eliminate splashing. Choose from PTFE or stainless steel construction for a wide range of applications.
- Description:Spray gun, PTFE for DI water; 3/8"
- Environmentally Preferable:
- Wetted Materials:PTFE
- Type:98515-01
- Warranty:1 year
- Connection Type:NPT(F)
- Cat. No.:MFLX98515-01
Frequently Bought Together