About this item
Provides longer life than other platinum and peroxide silicone tubing formulations.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
Applications: Pharmaceutical, biotechnology, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent
Choose our BioPharm Plus Silicone (Platinum-Cured) tubing for purity, flexibility, and longer tubing life. Ideal for pharmaceutical and biotechnological applications, this tubing exceeds USP class VI, 3A sanitary standards, and is FDA compliant.
Based on your application needs, choose Precision tubing or High-Performance precision tubing. High-Performance precision tubing has a thicker wall that improves pressure generation suction lift and the ability to pump viscous fluids. BioPharm Plus Silicone (Platinum-Cured) tubing has a working temperature range of –75 to 450 °F (–60 to 232 °C). Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
For use with Masterflex® multichannel pump heads
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:2600 ml/min
- Tubing int.Ø:7.90 mm (0.311")
- Max. Pressure:1.05 bar (15 psi)
- Max. Temperature:232 °C (450 °F)
- Pump series:L/S
- Description:L/S® 2-Stop High-Performance Precision Pump Tubing, BioPharm Plus Platinum-Cured Silicone, L/S 35; 4/Pk
- Environmentally Preferable:
- Model:96116-35
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. Temperature:–60 °C (–75 °F)
- Max. Vacuum:660 mm Hg (26" Hg)
- Sterilization:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- Cat. No.:MFLX96116-35
- L/S Masterflex Tubing Size:35
- Tubing material:BioPharm Plus platinum-cured silicone
- Hose barb size:0.375"