Masterflex® Transfer Tubing, Ether-Based Polyurethane, 1/16" ID x 1/8" OD; 100 Ft
Catalog # MFLX95869-00
Supplier: VWR International
About this item
Nontoxic tubing ideal for general purpose applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Ether grade polyurethane has good chemical resistance to weak organic acids and oils, good elongation and recovery. It is nontoxic and transparent. Sterilizable by ethylene oxide.
- Tubing ext.Ø:3.2 mm (0.125")
- Tubing int.Ø:1.6 mm (0.0625")
- Wall thickness:0.8 mm (0.0313")
- Max. Pressure:27.6 bar (400 psi)
- Max. Temperature:85 °C (185 °F)
- Color:Transparent
- Description:Transfer Tubing, Ether-Based Polyurethane, 1/16" ID x ¹/₈" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:95869-00
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. Temperature:–40 °C (–40 °F)
- Working Pressure:27.6 bar (400 psi)
- Clarity:Translucent
- Cat. No.:MFLX95869-00
- Tubing material:Ether-based PU
Frequently Bought Together