Masterflex® Clamp Ties with Curved Head, Black UV Resistant Plastic; 100/PK
Catalog # MFLX95615-10
Supplier: VWR International
About this item
Special curved clamp tie head ensures tight seal.
- Ideal for general-purpose, single-use applications
- Clamp size: 0.351" x 0.394"
- Black resin resists UV degradation
Perfect for flexible fuel line, water line, and vacuum line applications. Ties measure 8" L x 0.18" W; maximum diameter of 1-3/4".
- Color:Black
- Description:Plastic clamp ties, UV resistant with curved head
- Environmentally Preferable:
- Cat. No.:MFLX95615-10
Frequently Bought Together