Masterflex® Transfer Tubing, Polytetrafluoroethylene, 3/8" ID x 1/2" OD; 100 ft
Catalog # MFLX95231-14
Supplier: VWR International
About this item
Available in spooled rolls for increased versatility.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ³/₈" int.Ø × ¹/₂" out.Ø
This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is -51 to 165 °F (-46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.
- Tubing ext.Ø:12.7 mm (0.5")
- Tubing int.Ø:9.6 mm (0.375")
- Wall thickness:1.6 mm (0.0625")
- Max. Pressure:5.4 bar (79 psi)
- Max. Temperature:287 °C (550 °F)
- Color:Transparent
- Description:Transfer Tubing, PTFE, ³/₈" ID x ¹/₂" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Environmentally Preferable:
- Model:95231-14
- Bend radius:50.8 mm (2")
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. Temperature:–267 °C (–450 °F)
- Warranty:1 year
- Working Pressure:5.4 bar (79 psi)
- Clarity:Translucent
- Cat. No.:MFLX95231-14
- Tubing material:PTFE
Frequently Bought Together